Menu Search
Explosion-Proof Certified Pin and Sleeve Plugs Explosion-Proof Pin and Sleeve Plug 20A 125-250VAC 2 Wire
EATON CROUSE-HINDS SERIES #CPP512

Explosion-Proof Pin and Sleeve Plug 20A 125-250VAC 2 Wire

SKU # 78227417500 Manufacturer Series: CPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Explosion-Proof Pin and Sleeve
Amps: 20A
Voltage: 125-250V AC
Wires: 2
Poles: 3
Cable OD Min-Max: 0.312-0.625"
Material: Molded Composition
Mating Receptacles: CPS