Explosion-Proof Instrument Enclosure Glass Lens 6.81"OD Cover Feraloy Body, Aluminum Cover

SKU: 78227447140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Enclosure Type: Explosion-Proof Instrument
NEMA: 3, 7D, 9EFG, 12
Cover: Glass Lens 6.81"OD
Dimensions: 12.12 in.x 10.75 in., Mounting
Depth: 8.31 in.
Number of Hubs: 1
Hub Placement: Top
Hub Size: 0.75 in.
Mounting: Lugs, Back
Material: Feraloy Body, Aluminum Cover
Manufacturer Series: GUB
Explosion-Proof Certified Instrument Enclosures: Enclosure Type - Explosion-Proof Instrument; NEMA - 3, 7D, 9EFG, 12; Cover - Glass Lens 6.81"OD; Dimensions - 12.12"x 10.75", Mounting; Depth - 8.31"; Number of Hubs - 1; Hub Placement - Top; Hub Size - in - 0.75; Mounting - Lugs, Back; Material - Feraloy Body, Aluminum Cover; Manufacturer Series - GUB