EATON CROUSE-HINDS SERIES #EMH534-20200

Explosion-Proof Instrument Enclosure Glass Lens 2.63"OD Cover Aluminum

SKU: 78227403296
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Explosion-Proof Instrument
NEMA: 3, 7D, 9EFG, 12
Cover: Glass Lens 2.63"OD
Dimensions: 5.75 in. x 5.75 in., Mounting
Depth: 5.69 in.
Number of Hubs: 2
Hub Placement: Base, Side Feed-Thru
Hub Size: 0.75 in.
Mounting: Flush Lugs, Base
Material: Aluminum
Manufacturer Series: EMH
Description
Explosion-Proof Certified Instrument Enclosures: Enclosure Type - Explosion-Proof Instrument; NEMA - 3, 7D, 9EFG, 12; Cover - Glass Lens 2.63"OD; Dimensions - 5.75" x 5.75", Mounting; Depth - 5.69"; Number of Hubs - 2; Hub Placement - Base, Side Feed-Thru; Hub Size - in - 0.75; Mounting - Flush Lugs, Base; Material - Aluminum; Manufacturer Series - EMH