APPLETON #GUBBM2A

Explosion-Proof Instrument Enclosure Glass Lens 4.75"OD Cover Aluminum Body, Aluminum Cover

SKU: 78138150051
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Enclosure Type: Explosion-Proof Instrument
Cover: Glass Lens 4.75"OD
Dimensions: 8.00" x 10.00"
Depth: 5.63 in.
Number of Hubs: 1
Hub Placement: Base, Side
Hub Size: 0.75 in.
Mounting: Lugs, Back
Material: Aluminum Body, Aluminum Cover
Manufacturer Series: GUBBM
Description
Explosion-Proof Certified Instrument Enclosures: Enclosure Type - Explosion-Proof Instrument; Cover - Glass Lens 4.75"OD; Dimensions - 8.00" x 10.00"; Depth - 5.63"; Number of Hubs - 1; Hub Placement - Base, Side; Hub Size - in - 0.75; Mounting - Lugs, Back; Material - Aluminum Body, Aluminum Cover; Additional Information - Conduit Opening: 3/4" Drilled and Tapped; Manufacturer Series - GUBBM
Additional Info: Conduit Opening: 3/4" Drilled and Tapped