Explosion-Proof Conduit Sealing Hub Male Thread Feraloy Iron Alloy

SKU: 78227474478
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Conduit Sealing Hub
Male Hub Size: 2 in
Female Hub Size: 1-1/4 in
Installation: Male Thread
Material: Feraloy Iron Alloy
Manufacturer Series: ES
Explosion-Proof Certified Hubs: Type - Explosion-Proof Conduit Sealing Hub; Male Hub Size - 2 in; Female Hub Size - 1-1/4 in; Installation - Male Thread; Material - Feraloy Iron Alloy; Manufacturer Series - ES