Menu Search

EATON CROUSE-HINDS SERIES #ES32

Explosion-Proof Conduit Sealing Hub Male Thread Feraloy Iron Alloy

SKU: 78227427703
Manufacturer Series: ES
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Sealing Hub
Male Hub Size: 1 in
Female Hub Size: 3/4in
Installation: Male Thread
Material: Feraloy Iron Alloy
Description
Explosion-Proof Certified Hubs: Type - Explosion-Proof Conduit Sealing Hub; Male Hub Size - 1 in; Female Hub Size - 3/4in; Installation - Male Thread; Material - Feraloy Iron Alloy; Manufacturer Series - ES