APPLETON #EFSC2752023GFI

Explosion-Proof GFI Box and Receptacle Assembly 20A 125V 2P3W

SKU: 78138167119
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Explosion-Proof GFI Box and Receptacle Assembly
Amps: 20A
Voltage: 125V
Poles/Wires: 2P3W
NEMA: 5-20R
Door: Spring Door
Box: 2-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Aluminum/Malleable Iron
Manufacturer Series: EFSC-GFCI
Description
Explosion-Proof Certified GFI Assemblies: Assembly Type - Explosion-Proof GFI Box and Receptacle Assembly; Amps - 20; Voltage - 125V; Poles/Wires - 2P3W; NEMA - 5-20R; Door - Spring Door; Box - 2-Gang; Hubs - (2) 3/4" Feed-Thru; Material - Aluminum/Malleable Iron; Manufacturer Series - EFSC-GFCI