Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof, Flexible Coupling 2-Male Nipples Bronze 0.75 inch

O-Z/GEDNEY #ECGJH-75-15

Explosion-Proof, Flexible Coupling 2-Male Nipples Bronze 0.75 inch

SKU #78312611661
Manufacturer Series: ECGJH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof, Flexible
Fittings Material: Bronze
Flexible Material: Bronze
End Fittings: 2-Male Nipples
Trade Size: 0.75 in.
Length: 15 in.