Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Bronze 0.50 inch

O-Z/GEDNEY #ECLK-50-12

Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Bronze 0.50 inch

SKU #78312611833
Manufacturer Series: ECLK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof, Flexible
Fittings Material: Bronze
Flexible Material: Bronze
End Fittings: 1-Male Nipple, 1-Female Union
Trade Size: 0.5 in.
Length: 12 in.