Menu Search

EATON CROUSE-HINDS SERIES #ECGJH618-S516

Explosion-Proof, Flexible Coupling 2-Male Nipples Stainless Steel 2.00 inch

SKU: 78227492001
Manufacturer Series: ECGJH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof, Flexible
Fittings Material: Stainless Steel
Flexible Material: Stainless Steel
End Fittings: 2-Male Nipples
Trade Size: 2 in.
Length: 18 in.
Description
Explosion-Proof Certified Flexible Couplings: Type - Explosion-Proof, Flexible; Fittings Material - Stainless Steel; Flexible Material - Stainless Steel; End Fittings - 2-Male Nipples; Trade Size - in - 2.00; Flexible Length - in - 18.00; Manufacturer Series - ECGJH