Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 0.75 inch
EATON CROUSE-HINDS SERIES #ECGJH236

Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 0.75 inch

SKU # 78227425450 Manufacturer Series: ECGJH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 2-Male Nipples
Trade Size: 0.75 in.
Length: 36 in.