Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 2.50 inch

EATON CROUSE-HINDS SERIES #ECLK724

Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 2.50 inch

SKU #78227427533
Manufacturer Series: ECLK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 1-Male Nipple, 1-Female Union
Trade Size: 2.5 in.
Length: 24 in.

Explosion-Proof Certified Flexible Couplings: Type - Explosion-Proof, Flexible; Fittings Material - Brass; Flexible Material - Bronze; End Fittings - 1-Male Nipple, 1-Female Union; Trade Size - in - 2.50; Flexible Length - in - 24.00; Manufacturer Series - ECLK