Menu Search
EATON CROUSE-HINDS SERIES #ECLK28

Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 0.75 inch

SKU # 78227425920 Manufacturer Series: ECLK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 1-Male Nipple, 1-Female Union
Trade Size: 0.75 in.
Length: 8 in.