Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 0.75 inch

EATON CROUSE-HINDS SERIES #ECLK210

Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 0.75 inch

SKU #78227426050
Manufacturer Series: ECLK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 1-Male Nipple, 1-Female Union
Trade Size: 0.75 in.
Length: 10 in.