Menu Search
APPLETON #EXGJH-312

Unilets™ Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 1.00 inch

SKU # 78138131820 Manufacturer Series: EXGJH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 2-Male Nipples
Trade Size: 1 in.
Length: 12 in.