Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 0.50 inch

APPLETON #EXGJH-136

Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 0.50 inch

SKU #78138131760
Manufacturer Series: EXGJH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 2-Male Nipples
Trade Size: 0.5 in.
Length: 36 in.