Menu Search
Explosion-Proof Certified Flexible Couplings Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 2.00 inch

APPLETON #EXLK-636

Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 2.00 inch

SKU #78138133025
Manufacturer Series: EXLK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 1-Male Nipple, 1-Female Union
Trade Size: 2 in.
Length: 36 in.