Menu Search
Search
EATON CROUSE-HINDS SERIES #UNFL37

Explosion-Proof Expansion Union Steel Female-Female 1 inch

SKU # 78227412916
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Expansion Union
Connection: Female-Female
Overall Length: 3.19 to 3.81 in.
OD Max: 1.69 in.
Trade Size: 1 in.
Material: Steel