Menu Search
APPLETON #UNF-50

Explosion-Proof Expansion Union Steel Female-Female 1/2 inch

SKU # 78138169380 Manufacturer Series: UNF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Expansion Union
Connection: Female-Female
Overall Length: 2.44" - 2.94"
OD Max: 1.19 in.
Trade Size: 1/2 in.
Material: Steel

Explosion-Proof Certified Expansion Unions: Type - Explosion-Proof Expansion Union; Connection - Female-Female; Overall Length - 2.44" - 2.94"; OD Max - in - 1.19; Trade Size - in - 1/2; Material - Steel; Manufacturer Series - UNF