Menu Search

EATON CROUSE-HINDS SERIES #EBMBB

Explosion-Proof Breaker Enclosure 30 and 60A 3 Pole

SKU: 78227477826
Manufacturer Series: EBMB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Explosion-Proof Breaker Enclosure
Poles: 3
Amps: 30 and 60A
Max. Volts: 600VAC
Hub: (2)1.50" (2)2.00"
Description
Explosion-Proof Certified Enclosures Only: Enclosure Type - Explosion-Proof Breaker Enclosure; Poles - 3; Amps - 30 and 60A; Max. Volts - 600VAC; Hub - (2)1.50" (2)2.00"; Additional Information - Supplied with RE reducer and PLG plug; Manufacturer Series - EBMB
Additional Info: Supplied with RE reducer and PLG plug