Menu Search

EATON CROUSE-HINDS SERIES #EBMBG

Explosion-Proof Breaker Enclosure 250A 3 Pole

SKU: 78227477837
Manufacturer Series: EBMB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Explosion-Proof Breaker Enclosure
Poles: 3
Amps: 250A
Max. Volts: 600VAC
Hub: (2)3.00"
Description
Explosion-Proof Certified Enclosures Only: Enclosure Type - Explosion-Proof Breaker Enclosure; Poles - 3; Amps - 250A; Max. Volts - 600VAC; Hub - (2)3.00"; Additional Information - Supplied with RE reducer and PLG plug; Manufacturer Series - EBMB
Additional Info: Supplied with RE reducer and PLG plug