Menu Search
Explosion-Proof Certified Enclosures Only Explosion-Proof Breaker Enclosure 15A-50A 3 Pole
EATON CROUSE-HINDS SERIES #EBMCFB

Explosion-Proof Breaker Enclosure 15A-50A 3 Pole

SKU # 78227434727 Manufacturer Series: EBMC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Enclosure Type: Explosion-Proof Breaker Enclosure
Poles: 3
Amps: 15A-50A
Max. Volts: 600VAC
Hub: 2.00 in.

Additional Info: Size 0