Menu Search
EATON CROUSE-HINDS SERIES #GUE

Explosion-Proof Junction Box Feraloy Body, Aluminum Cover 4, 7BCD, 9EFG NEMA

SKU # 78227447240 Manufacturer Series: GUE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Explosion-Proof Junction Box
Material: Feraloy Body, Aluminum Cover
Finish: Galvanized, Aluminum Paint
NEMA: 4, 7BCD, 9EFG
Cover Type: Externally Threaded, Blank
Length: 5.31 in.
Width: 5.31 in.
Depth: 5.38 in.
Mounting: Surface, w/o-Mounting Feet

Explosion-Proof Certified Enclosures-Junction Boxes: Enclosure Type - Explosion-Proof Junction Box; Material - Feraloy Body, Aluminum Cover; Finish - Galvanized, Aluminum Paint; NEMA - 4, 7BCD, 9EFG; Cover Type - Externally Threaded, Blank; Length - in - 5.31; Width - in - 5.31; Depth - in - 5.38; Mounting - Surface, w/o-Mounting Feet; Additional Information - Dimensions represent outside measurements. Cover Opening: 3.62"; Manufacturer Series - GUE

Additional Info: Dimensions represent outside measurements. Cover Opening: 3.62"