Menu Search
Explosion-Proof Certified Enclosures-Junction Boxes Explosion-Proof Junction Box Aluminum 3, 4, 7, 9 NEMA
EATON CROUSE-HINDS SERIES #EJB181208

Explosion-Proof Junction Box Aluminum 3, 4, 7, 9 NEMA

SKU # 78227401772 Manufacturer Series: EJB, Style C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Explosion-Proof Junction Box
Material: Aluminum
Finish: Aluminum
NEMA: 3, 4, 7, 9
Cover Type: Screw-On, Blank
Length: 12 in.
Width: 18 in.
Depth: 8 in.
Optional Panel: EJB-MP1812
Mounting: Surface with External Ears

Additional Info: Dimensions represent nominal inside measurements.