Menu Search
Explosion-Proof Certified Enclosures-Junction Boxes Explosion-Proof Junction Box Aluminum
APPLETON #AJBEW101408

Explosion-Proof Junction Box Aluminum

SKU # 78138184638 Manufacturer Series: AJBEW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Explosion-Proof Junction Box
Material: Aluminum
Finish: Aluminum
Cover Type: Screw-On, Blank
Length: 14 in.
Width: 10 in.
Depth: 8 in.
Optional Panel: AZ-10146/8
Mounting: Surface with External Ears

Additional Info: Max. Conduit: 4.00". Dimensions represent nominal Inside measurements. Mounting Hardware Kit: AMH2. Overall Outside Dimensions: 14.50x18.50x9.63"