EATON CROUSE-HINDS SERIES #EIBA3020

Explosion-Proof Enclosed Breaker 20A 3 Pole

SKU: 78227428905
Manufacturer Series: EIB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Enclosure Type: Explosion-Proof Enclosed Breaker
Poles: 3
Amps: 20A
Breaker Type: Cutler-Hammer, EG
NEMA Class: 3, 3R, 4, 7BCD, 9EFG
Hub: (2) 1-1/2"
Mounting: Surface
Material: Aluminum
Material Finish: Natural
Description
Explosion-Proof Certified Enclosed Circuit Breakers: Enclosure Type - Explosion-Proof Enclosed Breaker; Poles - 3; Amps - 20A; Breaker Type - Cutler-Hammer, EG; NEMA Class - 3, 3R, 4, 7BCD, 9EFG; Hub - (2) 1-1/2"; Mounting - Surface; Material - Aluminum; Material Finish - Natural; Additional Information - Circuit Breaker Rating: 10kAC @ 480VAC; Manufacturer Series - EIB Series
Additional Info: Circuit Breaker Rating: 10kAC @ 480VAC