Menu Search
Explosion-Proof Certified Enclosed Circuit Breakers Explosion-Proof Enclosed Breaker 20A 1 Pole
EATON CROUSE-HINDS SERIES #EFD21105

Explosion-Proof Enclosed Breaker 20A 1 Pole

SKU # 78227403315 Manufacturer Series: EFD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Explosion-Proof Enclosed Breaker
Poles: 1
Amps: 20A
Breaker Type: Square D, QOU
NEMA Class: 3, 7BCD, 9EFG, 12
Gang: 1
Hub: (1) 3/4"
Mounting: Surface
Material: Feraloy, Iron Alloy
Material Finish: Electrogalvanized