Menu Search
CRS #EBMBL-WT800MDL36

Enclosed Circuit Breaker, 3 P, 800A, MD

SKU # 49130099988
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Explosion-Proof Enclosed Breaker
Poles: 3
Amps: 800A
Breaker Type: MD
NEMA Class: NEMA 3, 3R, 7BCD, 9EFG, 12
Material: Copper Free Aluminum
Material Finish: Electro Galvanized