Menu Search
Explosion-Proof Certified Elbows Explosion-Proof Short Elbow 3/4 in. Male-Female 90 deg Degree
EATON CROUSE-HINDS SERIES #EL296

Explosion-Proof Short Elbow 3/4 in. Male-Female 90 deg Degree

SKU # 78227430820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Short Elbow
Bend Degree: 90 deg
Connection: Male-Female
Trade Size: 3/4 in.
Material: Feraloy Iron Alloy