EATON CROUSE-HINDS SERIES #EL39-SA

Explosion-Proof Short Elbow 1 in. Female-Female 90 deg Degree

SKU: 78227410108
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Short Elbow
Bend Degree: 90 deg
Connection: Female-Female
Trade Size: 1 in.
Material: Aluminum
Description
Explosion-Proof Certified Elbows: Type - Explosion-Proof Short Elbow; Bend Degree - 90 deg; Connection - Female-Female; Trade Size - 1"; Material - Aluminum