Menu Search
Explosion-Proof Certified Elbows Explosion-Proof Capped Elbow 1/2 in. Female-Female 90 deg Degree

EATON CROUSE-HINDS SERIES #LBY15-SA

Explosion-Proof Capped Elbow 1/2 in. Female-Female 90 deg Degree

SKU #78227427705
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Capped Elbow
Bend Degree: 90 deg
Connection: Female-Female
Trade Size: 1/2 in.
Material: Aluminum