Menu Search
Explosion-Proof Certified Elbows Explosion-Proof Capped Elbow 1-1/2 in. Female-Female 90 degrees Degree

EATON CROUSE-HINDS SERIES #LBY55

Explosion-Proof Capped Elbow 1-1/2 in. Female-Female 90 degrees Degree

SKU #78227427709
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Capped Elbow
Bend Degree: 90 degrees
Connection: Female-Female
Trade Size: 1-1/2 in.
Material: Feraloy Iron Alloy