Menu Search
APPLETON #ELMF9050A

Explosion-Proof Short Elbow 1/2 in. Male-Female 90 deg Degree

SKU # 78138162222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Short Elbow
Bend Degree: 90 deg
Connection: Male-Female
Trade Size: 1/2 in.
Material: Aluminum