APPLETON #ELMF90-50

Explosion-Proof Short Elbow 1/2 in. Male-Female 90 deg Degree

SKU: 78138129475
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Short Elbow
Bend Degree: 90 deg
Connection: Male-Female
Trade Size: 1/2 in.
Material: Malleable Iron
Description
Explosion-Proof Certified Elbows: Type - Explosion-Proof Short Elbow; Bend Degree - 90 deg; Connection - Male-Female; Trade Size - 1/2"; Material - Malleable Iron