Menu Search
APPLETON #ELMFL90-125

Explosion-Proof Long Elbow 1-1/4 in. Male-Female 90 deg Degree

SKU # 78138129510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Long Elbow
Bend Degree: 90 deg
Connection: Male-Female
Trade Size: 1-1/4 in.
Material: Malleable Iron