Explosion-Proof Drain or Breather 3/8 in inch Stainless Steel

SKU: 78312611000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Drain or Breather
Thread Size - in: 3/8 in
Material: Stainless Steel
Manufacturer Series: DB
Explosion-Proof Certified Drains and Breathers: Type - Explosion-Proof Drain or Breather; Thread Size - in - 3/8 in; Material - Stainless Steel; Manufacturer Series - DB