Menu Search

EATON CROUSE-HINDS SERIES #EYDX8-SA

Explosion-Proof Drain or Breather 3 in inch Aluminum

SKU: 78227494311
Manufacturer Series: EYDX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Drain or Breather
Thread Size - in: 3 in.
Material: Aluminum
Description
Explosion-Proof Certified Drains and Breathers: Type - Explosion-Proof Drain or Breather; Thread Size - in - 3 in; Material - Aluminum; Manufacturer Series - EYDX