Menu Search

EATON CROUSE-HINDS SERIES #ECD384

Explosion-Proof Drain or Breather 3/8 in. inch Stainless Steel

SKU: 78227425062
Manufacturer Series: ECD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Drain or Breather
Thread Size - in: 3/8 in.
Material: Stainless Steel
Description
Explosion-Proof Certified Drains and Breathers: Type - Explosion-Proof Drain or Breather; Thread Size - in - 3/8 in.; Material - Stainless Steel; Additional Information - Universal; Manufacturer Series - ECD
Additional Info: Universal