Menu Search
EATON CROUSE-HINDS SERIES #ECD284

Explosion-Proof Drain or Breather 1/4 in inch Stainless Steel

SKU # 78227409458 Manufacturer Series: ECD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Drain or Breather
Thread Size: 1/4 in.
Material: Stainless Steel

Explosion-Proof Certified Drains and Breathers: Type - Explosion-Proof Drain or Breather; Thread Size - in - 1/4 in; Material - Stainless Steel; Manufacturer Series - ECD