APPLETON #ECDB50B

Explosion-Proof Drain or Breather 1/2 in inch Stainless Steel

SKU: 78138163224
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Drain or Breather
Thread Size - in: 1/2 in
Material: Stainless Steel
Manufacturer Series: ECDB
Description
Explosion-Proof Certified Drains and Breathers: Type - Explosion-Proof Drain or Breather; Thread Size - in - 1/2 in; Material - Stainless Steel; Additional Information - Raintight; Manufacturer Series - ECDB
Additional Info: Raintight