Menu Search
Explosion-Proof Certified Drains and Breathers Explosion-Proof Drain 1/2 in inch Stainless Steel

APPLETON #ECD50B4X

Explosion-Proof Drain 1/2 in inch Stainless Steel

SKU #78138110356
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Drain
Thread Size: 1/2 in.
Material: Stainless Steel

Explosion-Proof Certified Drains and Breathers: Type - Explosion-Proof Drain; Thread Size - in - 1/2 in; Material - Stainless Steel; Additional Information - NEMA 4X

Additional Info: NEMA 4X