Menu Search
Search
EDWARDS SIGNALING #116EXST-EK-SA

Light Sub-Assembly, NEMA 3R, 4X

SKU # 78264029201 Manufacturer Series: 116
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Sub-Assembly
Enclosure Type: Explosion-Proof Instrument
NEMA: NEMA 3R, 4X
Mounting: Pendant, Ceiling
Case Material: Cast Aluminum
Application: Indoor and Outdoor
Listings: UL-listed, Class I, Division II