Menu Search
EATON CROUSE-HINDS SERIES #GUA0716

Condulet® Explosion-Proof Outlet Box Cover Aluminum Dome Cover

SKU # 78227446010 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Explosion-Proof Outlet Box
Installation: Externally Threaded
Cover Style: Dome Cover
Cover Opening Size: 3.62 in.
Material: Aluminum

Explosion-Proof Certified Covers: Cover Type - Explosion-Proof Outlet Box; Installation - Externally Threaded; Cover Style - Dome Cover; Cover Opening Dia - in - 3.62 in.; Material - Aluminum; Additional Information - Thread Pitch: 12; Manufacturer Series - Condulet GUA

Additional Info: Thread Pitch: 12