Menu Search
EATON CROUSE-HINDS SERIES #EAJ0612

Condulet Explosion-Proof Outlet Box Cover Aluminum Dome Cover

SKU # 78227494637 Manufacturer Series: EAJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Explosion-Proof Outlet Box
Installation: Internally Threaded
Cover Style: Dome Cover
Cover Opening Size: 3.19 in.
Material: Aluminum

Explosion-Proof Certified Covers: Cover Type - Explosion-Proof Outlet Box; Installation - Internally Threaded; Cover Style - Dome Cover; Cover Opening Dia - in - 3.19"; Material - Aluminum; Additional Information - Cover Depth: 2.00"; Manufacturer Series - Condulet EAJ

Additional Info: Cover Depth: 2.00"