Menu Search

APPLETON #GRK-1M

Explosion-Proof Outlet Box Cover Malleable Iron Surface Cover

SKU: 78138132103
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Explosion-Proof Outlet Box
Cover Style: Surface Cover
Cover Opening Dia - in: 3.38 in.
Material: Malleable Iron
Description
Explosion-Proof Certified Covers: Cover Type - Explosion-Proof Outlet Box; Cover Style - Surface Cover; Cover Opening Dia - in - 3.38 in.; Material - Malleable Iron