Menu Search
O-Z/GEDNEY #REC-1007S

Explosion-Proof Reducing Coupling Steel

SKU # 78312647002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Explosion-Proof Reducing Coupling
Material: Steel
Large Hub: 1 in.
Small Hub: 0.75 in.

Explosion-Proof Certified Couplings: Reducer Type - Explosion-Proof Reducing Coupling; Material - Steel; Large Hub - in - 1.00; Small Hub - in - 0.75