Menu Search
Explosion-Proof Certified Couplings Explosion-Proof Reducing Coupling Steel

EATON CROUSE-HINDS SERIES #REC31

Explosion-Proof Reducing Coupling Steel

SKU #78227459270
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Explosion-Proof Reducing Coupling
Material: Steel
Large Hub: 1 in.
Small Hub: 0.5 in.

Explosion-Proof Certified Couplings: Reducer Type - Explosion-Proof Reducing Coupling; Material - Steel; Large Hub - in - 1.00; Small Hub - in - 0.50