Menu Search
APPLETON #BR125-75

Explosion-Proof Reducing Coupling Malleable Iron

SKU # 78138131924 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Explosion-Proof Reducing Coupling
Material: Malleable Iron
Large Hub: 1.25 in.
Small Hub: 0.75 in.

Explosion-Proof Certified Couplings: Reducer Type - Explosion-Proof Reducing Coupling; Material - Malleable Iron; Large Hub - in - 1.25; Small Hub - in - 0.75; Manufacturer Series - BR