Menu Search
Explosion-Proof Certified Conveyor Control Explosion Proof Safety Stop Switch, 20, 1/2 or 1/4A

INDUSTRIAL SUPPLIES MISC #RS-2X

Explosion Proof Safety Stop Switch, 20, 1/2 or 1/4A

SKU #78404114874
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Safety Stop Switch
NEMA: 7, 9
Voltage: 125/250/480V AC, 125/250V DC
Amps: 20, 1/2 or 1/4A
Contacts: (2) SPDT
Mounting: 3 Holes at 10mm Dia
Material: 319 Cast Aluminum

Switch; Stop; Safety; Explosion Proof; 125/250/480VAC, 125/250VDC; 20, 1/2 or 1/4A; (2) SPDT Contact; NEMA 7, 9; 3 Holes at 10mm Diameter Mounting; 319 Cast Aluminum