RED DOT #EXLB-2

Conduit Outlet Body, 1 in., 2 Hubs, 90-Degree, Back Access, Aluminum, LB Configuration

SKU: 04226934550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Outlet
Configuration: LB
Hub Size: 1 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Material: Aluminum
Description
Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - LB; Hub Size - in - 1; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Material - Aluminum